![phi75par30lhalnsp9120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11695259.jpg?preset=medium)
75W 120V 9 Degree PAR30 Halogen Lamp
Description
Incandescent lamp with narrow spot and 2000 hours life.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Narrow Spot | Designation | 75PAR30L/HAL/NSP9 120 |
Bulb Shape | PAR30L | Bulb Base | Medium |
Wattage | 75 W | Lumens | 940 lm |
Average Life | 2000 hr | Beam Angle | 9° |
Voltage Rating | 120 V | Filament | C, CC-8 |
Maximum Overall Length | 4-1/2 in |
Packages
1 - UNIT - 1 | 15 - UNIT - (15) |