PHILIPS LIGHTING 284885 75W 120V 2900K 1050LM PAR30S Medium Base Halogen Lamp
Description
Philips Halogen PAR lamps will provide bright, white light across the product line and feature excellent beam qualities for accent or ambient lighting. Their optimized coil and burner design allows for clear, crisp lighting effects with excellent color rendering, making it easy to optimize the look and feel of your store and your merchandise.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood, Short Neck | Designation | 75PAR30S/HAL/FL25 |
Bulb Shape | PAR30S | Bulb Base | E26 Medium |
Wattage | 75 W | Lumens | 1050 lm |
Color Temperature | 2900 K | Average Life | 3500 hr |
Color Rendering Index (CRI) | 100 | Beam Angle | 30° |
Voltage Rating | 120 V | Filament | CC-8 |
Material | Hard Glass | Bulb Color/Finish | Clear |
Operating Position | Universal | Maximum Overall Length | 92.075 mm |
UPC | 046677284886 |
Packages
1 - UNIT - 1 | 15 - UNIT - (15) |