Abbotsford
phi90par38halwsp10120

90W 120V 3000K PAR38 Halogen Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:159995

Description

Halogen lamp with wide flood and 3000 hours life.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Wide Flood Designation 90PAR38/HAL/WSP10 120V 6/1 3K
Bulb Shape PAR38 Wattage 90 W
Color Temperature 3000 K Average Life 3000 hr
Voltage Rating 120 V UPC 046677159993

Packages

1 - UNIT - 1 6 - UNIT - (6)