![phicdm70par38fl3kalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691199.jpg?preset=medium)
70W 95V Philips MasterColor CDM PAR38 Compact High Intensity Discharge Lamp, Clear
Description
222497 CDM70/PAR38/FL/3K ALTO 12PK
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood, UV-Protection | Designation | 222497 CDM70/PAR38/FL/3K ALTO 12PK |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Wattage | 70 W | Lumens | 4100 lm |
Color Temperature | 3000 K | Average Life | 12500 hr |
Beam Angle | 25° | Center Beam Candle Power | 18000 cd |
Voltage Rating | 120 V | Bulb Color/Finish | Clear, Aluminum Plated Glass |
Diameter | 120.65 mm | Maximum Overall Length | 138.112 mm |
UPC | 046677222499 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |