![phi55par30sircwfl40120v1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696467.jpg?preset=medium)
PHILIPS LIGHTING 238576 55W 120V Philips PAR30S Halogen Energy Advantage IR Lamp, White
Description
Philips Halogen Energy Advantage IR PAR Lamps combine visual appeal with energy savings and long life. These lamps provide high quality light that bring out textures in clothes and linens.
Specifications
Brand Name | Philips Lighting | Item Name | PAR Halogen Lamp |
Type | Wide Flood | Designation | 55PAR30S/IRC+/WFL40 120V 15/1 |
Bulb Shape | PAR30S | Bulb Base | E26 Medium |
Wattage | 55 W | Lumens | 1.015k lm |
Color Temperature | 2760 K | Average Life | 4200 hr |
Color Rendering Index (CRI) | 1 | Beam Angle | 40° |
Center Beam Candle Power | 1500 cd | Voltage Rating | 120 V |
Material | Aluminum Plated Glass | Bulb Color/Finish | Clear |
Dimmable | No | Diameter | 3.75 in |
Maximum Overall Length | 92.075 mm | Application | FLOOD & AMBIENT LIGHTING |
UPC | 046677238575 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |