![iwah60jdclg9130v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/205610530.jpg?preset=medium)
STANDARD PRODUCTS 57258 JD 60W 130V 2800K G9 Standard Products Halogen Lamp, Clear
Description
Reduce your energy and maintenance costs by replacing your small halogen lamps with LED technology that looks the same as traditional lamps. Their lifetime is at least five times longer than their equivalent and power consumption as low as 2.5W for a complete ecoenergetic solution.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | JD |
Bulb Overall Shape | Single-Ended Tube | Designation | H60JD/42MM/CL/2M/G9/130V/STD |
Bulb Base | G9 | Wattage | 60 W |
Lumens | 800 lm | Color Temperature | 2800 K |
Average Life | 2000 hr | DLC | N |
Voltage Rating | 130 V | Bulb Color/Finish | Clear |
Diameter | 12 mm | Maximum Overall Length | 42 mm |
UPC | 069549572584 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |