
STANDARD PRODUCTS 30231 250W 130V 2900K E11 Standard Products JD Mini Can Base Single-Ended Halogen Lamp, Clear
Description
HALOGEN JD 250W 130V E11 CLEAR EHT EYE
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | Quartz |
Bulb Overall Shape | Single-Ended Tube | Designation | 250Q/CL/MC/130V EYE |
Bulb Base | E11 Mini Candelabra | Wattage | 250 W |
Lumens | 4500 lm | Color Temperature | 2900 K |
Average Life | 2000 hr | DLC | N |
Voltage Rating | 130 V | Bulb Color/Finish | Clear |
Maximum Overall Length | 75 mm | UPC | 069549302310 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |