
STANDARD PRODUCTS 10655 50W 12V 3000K Standard Products Halogen Single-Ended Lamp, Clear
Description
STANDARD® offers an impressive range of JC Halogen lamps such as this 12 V, 50 W, GY6.35 clear model. These lamps offer a crisp white light, long reliable life and consistent colour and brightness.
Specifications
Brand Name | Stanpro | Sub Brand | Radium |
Item Name | Halogen Lamp | Bulb Base Group | Single-Ended |
Bulb Base | GY6.35 | Wattage | 50 W |
Color Temperature | 3000 K | Voltage Rating | 12 V |
Bulb Color/Finish | Clear |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |