Abbotsford
stnh35jccl4mgy63512v

STANPRO 69761 35W 12V JC Type GY6.35 Halogen Lamp, Clear

Price $4.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:69761

Description

Halogen lamps are designed to provide a crisp white light, a long life and constant lumen maintenance. The use of halogen gas enables the filament to burn slower and to operate at a higher temperature, allowing for a whiter and brighter light output. Halogen also offers for a longer life and greater lumens per watt, making halogen lamps more efficient than regular incandescent lamps. The crisp white light produced by halogen lamps reflects nicely on crystal by making it sparkle and enhances the beauty of crystal chandeliers. Halogen lamps are dimmable and can be used in the most compact and stylish fixtures

Specifications

Brand Name Stanpro Item Name Halogen Lamp
Bulb Base Group Bi-Pin Wattage 35 W
Voltage Rating 12 V UPC 069549029828

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok