Abbotsford
stnh60jd42mmcl2mg9130v

STANPRO 60W 130V JD G9 Base Halogen Lamp

Price $6.38 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD PRODUCTS INC
Manufacturer #:69575

Description

Halogen lamps are designed to provide a crisp white light, a long life and constant lumen maintenance. The use of halogen gas enables the filament to burn slower and to operate at a higher temperature, allowing for a whiter and brighter light output. Halogen also offers for a longer life and greater lumens per watt, making halogen lamps more efficient than regular incandescent lamps. The crisp white light produced by halogen lamps reflects nicely on crystal by making it sparkle and enhances the beauty of crystal chandeliers. Halogen lamps are dimmable and can be used in the most compact and stylish fixtures. Many STANDARD halogen lamps are offered with a coating that filters UV rays and they can be identified by the UV STOP icon.

Specifications

Bulb Shape JD Bulb Base G9
Wattage 60 W Lumens 800 LM
Voltage Rating 130 V Bulb Color/Finish Clear
UPC 069549027824

Packages

1 - UNIT - 1