![phihalt3q500r7120118mmcl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/383863858.jpg?preset=medium)
SIGNIFY 570325 500W 120V T3 Halogen Lamp (2/Pack)
Description
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Bulb Shape | T3 | Wattage | 500 W |
Average Life | 2000 hr | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Application | For Security, Recreational and General Lighting |
Packages
12 - UNIT - (12) |