Abbotsford
iwah100w119mmt3s130v

STANDARD PRODUCTS 51086 119mm 100W 130V 2900K 1300LM J Type Double Ended T3 Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:51086

Description

Halogen lamps are designed to provide crisp white light, long life and constant lumen maintenance. The use of halogen gas enables the filament to burn slower and to operate at a higher temperature; which allows for a whiter and brighter light output. Halogen also allows for longer life and more lumens per watt making halogen lamps more efficient than regular incandescent lamps.The crisp white light of the halogen reflects very nicely on crystal, making it sparkle and enhancing the property of crystal chandeliers. Halogen lamps are dimmable and can be used in the most compact and stylish fixture designs.Many STANDARD halogen lamps have a coating that filters UV rays; but it doesn’t apply to all of them, look for the icon that identifies them.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type J
Bulb Overall Shape Double-Ended Tube Designation H100T3/119MM/2M/R7S/130V/STD
Bulb Shape T3 Bulb Base R7s
Wattage 100 W Lumens 1300 lm
Color Temperature 2900 K Average Life 2000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Clear Maximum Overall Length 119 mm
UPC 069549010864

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok