STANDARD PRODUCTS 3.11 inch 150W 130V Standard Products T3 Double Ended J Halogen Lamp, Clear
Description
HALOGEN DOUBLE-ENDED J LAMPS T3 / R7S / 150W / 130V
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Type | J | Wattage | 150 W |
Lumens | 2.4k lm | Average Life | 2000 hr |
DLC | N | Voltage Rating | 130 V |
UPC | 069549155077 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |