STANDARD PRODUCTS 3.11 inch 100W 130V T3 Standard Products Double Ended J Halogen Lamp, Clear
Description
HALOGEN DOUBLE-ENDED J T3 100W 130V R7s CLEAR 80mm EYE
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | Quartz |
Bulb Overall Shape | Double-Ended Tube | Designation | 100QT3/CL/130V/80MM EYE |
Bulb Shape | T3 | Bulb Base | R7s |
Wattage | 100 W | Lumens | 1500 lm |
Average Life | 2000 hr | DLC | N |
Voltage Rating | 130 V | Bulb Color/Finish | Clear |
Maximum Overall Length | 79 mm | UPC | 069549154988 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 144 - UNIT - 144 |