
STANDARD PRODUCTS 4.69 inch 500W 120V T3 Standard Products Double Ended J Halogen Lamp, Clear
Description
These lamps provide crisp white light and long reliable life. Features: Crisp white light. Consistent colour and brightness. Applications: Floor lamps, Flood lights, Sconces, Bathbar fixtures.
Specifications
Brand Name | Eye Lighting | Sub Brand | Generic |
Item Name | T3 Halogen Lamp | Type | J |
Bulb Overall Shape | Tube, Double-Ended | Designation | 500QT3/CL/119MM FCL/120V EYE |
Bulb Shape | T3 | Bulb Base | R7s |
Wattage | 500 W | Lumens | 10000 lm |
Average Life | 2000 hr | DLC | N |
Voltage Rating | 120 V | ANSI Code | FCL |
Bulb Color/Finish | Clear | Maximum Overall Length | 119 mm |
UPC | 069549155213 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |