STANDARD PRODUCTS 60950 40W 120V 2900K Standard Products Xenon JD Single-Ended Halogen Lamp, Clear
Description
HALOGEN XENON JD 40W 120V E11 CLEAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Type | JD | Wattage | 40 W |
Lumens | 560 lm | Color Temperature | 2900 K |
Average Life | 2000 hr | DLC | N |
Voltage Rating | 120 V | UPC | 069549609501 |
Packages
1 - UNIT - 1 |