
PHILIPS LIGHTING 127720 200W 120V Philips T3 Halogen Quartz, Clear
Description
Miniature halogen lamp with RSC base. 1500 hours life.
Specifications
Brand Name | Philips Lighting | Item Name | T3 Halogen Lamp |
Type | Dimmable | Designation | BC250T3/Q/CL/1CD 79MM |
Bulb Shape | T3 | Bulb Base | R7s |
Wattage | 250 W | Lumens | 4000 lm |
Color Temperature | 2900 K | Average Life | 1500 hr |
Light Color | Clear | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Dimmable | Yes |
Maximum Overall Length | 76.2 mm | UPC | 046677127725 |
Packages
1 - UNIT - 1 | 12 - UNIT = (12) | 4752 - UNIT = 4752 |