
SIGNIFY 512103 300W 2.50Amp 120V Halogen R7s Base Double Ended Linear Lamp, Clear
Description
High-quality white light with superior lumen performanceHalogen Double Ended lamps provide bright, white light for work lights and security lighting. Rugged construction for busy work sites. Offered in several lengths to meet most application needs.High lumen output provides light where you need it.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Quartz | Bulb Overall Shape | Double-Ended Tube |
Designation | BC300T3Q/CL/2CD/TP | Bulb Shape | T3 |
Bulb Base | R7s | Wattage | 300 W |
Lumens | 5200 lm | Color Temperature | 2900 K |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Diameter | 12 mm | Maximum Overall Length | 117.6 mm |
UPC | 067805011822 |
Packages
1 - UNIT - 1 | 12 - UNIT = (12) | 4320 - UNIT = 4320 |