SIGNIFY 569343 150W 120V T3 Halogen Lamp, Clear
Description
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Bulb Overall Shape | Double-Ended | Bulb Shape | T3 |
Wattage | 150 W | Color Temperature | 2700 K |
Average Life | 2000 hr | Light Color | Soft White |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | Yes | Application | For Security, Recreational and General Lighting |
Packages
12 - UNIT - (12) |