SIGNIFY 569350 150W 120V T3 Halogen Lamp, Clear
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood, Spot and Recessed | Bulb Shape | T3 |
Wattage | 150 W | Lumens | 4000 lm |
Color Temperature | 2850 K | Average Life | 2000 hr |
Light Color | Soft White | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Dimmable | Yes |
Application | For Indoor and Outdoor Applications |
Packages
12 - UNIT - (12) |