SIGNIFY 570317 300W 120V T3 Halogen Lamp, Clear
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood, Spot and Recessed | Bulb Shape | T3 |
Wattage | 300 W | Lumens | 5000 lm |
Color Temperature | 2700 K | Average Life | 2900 hr |
Light Color | Soft White | Voltage Rating | 120 V |
Dimmable | Yes | Application | For Indoor and Outdoor Applications |
Packages
12 - UNIT - (12) |