![iwajd50mc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/205610591.jpg?preset=medium)
STANDARD PRODUCTS 55028 150W 130V E11 Standard Products JD Type Halogen Single-Ended Lamp, Clear
Description
HALOGEN JD 50W 130V E11 CLEAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | T3 Halogen Lamp | Type | JD |
Bulb Overall Shape | Tube, Single-Ended | Designation | H50T3/CL/2M/E11/130V/STD |
Bulb Shape | T3 | Bulb Base | E11 Mini Candelabra |
Wattage | 50 W | Lumens | 1120 lm |
Average Life | 2000 hr | DLC | N |
Voltage Rating | 130 V | Bulb Color/Finish | Clear |
Maximum Overall Length | 63 mm | UPC | 069549050280 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |