
STANDARD PRODUCTS 30213 50W 130V 2900K Standard Products JD Mini Can Base Single-Ended Halogen Lamp, Clear
Description
JD type lamps are tubular shaped and run on line voltage. JD halogen lamps can have E26, BA15d, E11, E12, E14 and G9 bases.
Specifications
Brand Name | Eye Lighting | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | JD |
Bulb Overall Shape | Tube, Single-Ended | Designation | 50Q/CL/MC/130V EYE |
Bulb Base | E11 Mini Candelabra | Wattage | 50 W |
Lumens | 725 lm | Average Life | 2000 hr |
DLC | N | Voltage Rating | 130 V |
Bulb Color/Finish | Clear | Maximum Overall Length | 68 mm |
UPC | 069549302136 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |