![iwajd100mc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193759289.jpg?preset=medium)
STANDARD PRODUCTS 30219 100W 130V 2900K E11 Standard Products JD Mini Can Base Single-Ended Halogen Lamp, Clear
Description
These lamps provide crisp white light and long reliable life. Features: Crisp white light. Consistent colour and brightness. Reliable long life. Applications: Display cases, Museums, Restaurants, Marine/boat applications, Lounges, Retail Stores.
Specifications
Brand Name | Eye Lighting | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | JD, Line Voltage |
Bulb Overall Shape | Tube, Single-Ended | Bulb Base | E11 Mini Candelabra |
Wattage | 100 W | Lumens | 1600 lm |
Average Life | 2000 hr | DLC | N |
Voltage Rating | 130 V | Bulb Color/Finish | Clear |
Maximum Overall Length | 70 mm | Application | Display Cases, Museums, Restaurants, Marine or Boat Applications, Lounges, Retail Stores |
UPC | 069549302198 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |