STANDARD PRODUCTS 30225 150W 130V 2900K JD Mini Can Base Single-Ended Halogen Lamp
Description
HALOGEN JD 150W 130V E11 CLEAR ETG EYE
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | JD |
Bulb Overall Shape | Tube, Single-Ended | Bulb Base | E11 Mini Candelabra |
Wattage | 150 W | Lumens | 2800 lm |
Color Temperature | 2900 K | Average Life | 2000 hr |
DLC | N | Voltage Rating | 130 V |
Bulb Color/Finish | Clear | Diameter | 11.5 mm |
Maximum Overall Length | 70 mm | UPC | 069549302259 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |