![sats9549](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146524782.jpg?preset=medium)
SATCO LIGHTING S9549 4W 120V 5000K 480LM JCD G9 Base Dimmable LED Lamp, Natural Light
Description
4 watt; JCD LED; 5000K; G9 base; 120 volts. PRODUCT FEATURES:- Solid State LED lighting- High Efficacy- Long life- Dimmable
Specifications
Brand Name | Satco Products | Item Name | JCD LED Lamp |
Type | Miniature | Bulb Base | G9 |
Power (Wattage) | 4 W | Lumens | 480 lm |
Color Temperature | 5000 K | Average Life | 25000 hr |
Light Color | Natural Light | Color Rendering Index (CRI) | 80 |
Beam Angle | 360° | Voltage Rating | 120 V |
Dimmable | Yes | Maximum Overall Length | 2.44 in |
UPC | 045923095498 |
Packages
1 - UNIT - 1 |