![sats9227](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268269638.jpg?preset=medium)
SATCO LIGHTING S9227 5W 120V 5000K 450LM T4 G9 Base Non-Dimmable LED Lamp, Natural Light
Description
5 watt; T4 Repl. LED; 5000K; G9 base; 360' beam spread; 120 volts.PRODUCT FEATURES:- Solid State LED lighting- High Efficacy- Long life- Omnidirectional light- Replaces halogen G9 lamps- Non-Dimmable- Not for use in totally enclosed fixtures- Use in dry locations
Specifications
Type | Miniature | Lumens | 450 lm |
Color Temperature | Natural Light | UPC | 045923092275 |
Packages
1 - UNIT - 1 |