![sats9228](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268269645.jpg?preset=medium)
SATCO LIGHTING S9228 5W 120V 3000K 360LM T4 G9 Base Dimmable LED Lamp, Warm White
Description
5 watt; T4 Repl. LED; 3000K; G9 base; 360' beam spread; 120 volts. PRODUCT FEATURES:- Solid State LED lighting- High Efficacy- Long life- Omnidirectional light- Replaces halogen G9 lamps- Dimmable- Not for use in totally enclosed fixtures- Use in dry locations
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | Miniature | Bulb Shape | T4 |
Bulb Base | G9 | Power (Wattage) | 5 W |
Lumens | 360 lm | Color Temperature | 3000 K |
Average Life | 15000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 360° |
Voltage Rating | 120 V | Amperage Rating | 0.042 A |
Material | Plastic | Bulb Color/Finish | Clear/White |
Dimmable | Yes | Incandescent Equivalent Wattage | 70 W |
Diameter | 1.56 in | Maximum Overall Length | 2.38 in |
UPC | 045923092282 |
Packages
1 - UNIT - 1 |