SIGNIFY 146696 LAMP HAL CLR DC BAY130V 146696
Description
Accent lighting with improved lumens and higher performance Halogen DC Bayonet Capsule lamps provide bright,white light for decorative and accent lighting and general illumination. Offered in T4 bulb size with DC Bayonet base configurations. These lamps offer a rated average life ranging from 1000 to 2000 hours depending upon the product.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Bulb Overall Shape | Tube, Single-Ended | Bulb Shape | T4 |
Bulb Base | BA15d (Double Contact Bayonet) | Wattage | 250 W |
Lumens | 5000 lm | Voltage Rating | 130 V |
Bulb Color/Finish | Clear | Maximum Overall Length | 76.2 mm |
Application | For Decorative and Accent Lighting | UPC | 046677146696 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |