![phicdm330uo4keaallstart](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691163.jpg?preset=medium)
PHILIPS LIGHTING 232595 330W 125V Philips Energy Advantage CDM Lamp AllStart Technology, Clear
Description
Philips Energy Advantage CDM lamps with AllStart Technology is a high-efficiency protected “O” rated CDM lighting solution that provides energy savings without compromising light quality.
Specifications
Brand Name | Philips Lighting | Item Name | Compact High Intensity Discharge Lamp |
Type | HID Lamps&Specialities | Bulb Overall Shape | Ellipsoid |
Designation | CDM330/U/O/4K EA 6/1 | Bulb Shape | ED37 |
Bulb Base | EX39 | Wattage | 330 W |
Lumens | 33000 lm | Color Temperature | 4000 K |
Average Life | 24000 hr | Color Rendering Index (CRI) | 90 |
Voltage Rating | 130 V | Material | Ceramics Discharge Tube |
Bulb Color/Finish | Clear | Operating Position | Universal |
Diameter | 117.475 mm | Maximum Overall Length | 292.1 mm |
UPC | 046677232597 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 270 - UNIT = 270 |