![phicdm70par30lmfl4k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314040114.jpg?preset=medium)
PHILIPS LIGHTING 151431 73W 4000K 4300LM MasterColor® Ceramic Metal Halide PAR30L Lamp, Cool White
Description
Philips MasterColor® Ceramic Metal Halide PAR30L Lamps offer high-efficiency, ceramic metal halide reflector lamps with a stable color over lifetime and a crisp, sparkling light.
Specifications
Brand Name | Philips Lighting | Item Name | Compact High Intensity Discharge Lamp |
Type | Flood | Designation | CDM70 PAR30L/M/FL/4K (942) |
Bulb Shape | PAR30L | Bulb Base | E26 Medium |
Wattage | 73 W | Lumens | 4.3k lm |
Color Temperature | 4200 K | Average Life | 12000 hr |
Light Color | 942 Cool White | Color Rendering Index (CRI) | 94 |
Beam Angle | 40° | Center Beam Candle Power | 9000 cd |
Voltage Rating | 198 V | ANSI Code | C139/O |
Material | Ceramics Discharge Tube | Operating Position | Universal |
Diameter | 97.028 mm | Maximum Overall Length | 120.65 mm |
Application | GENERAL LIGHTING | UPC | 046677151430 |
Packages
1 - UNIT - 1 |