![phicdm70par30lmsp4kalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687104.jpg?preset=medium)
70W 88V Philips MasterColor PAR30L Compact High Intensity Discharge Lamp, Reflector
Description
Philips MasterColor® Ceramic Metal Halide PAR30L Lamps offer high-efficiency, ceramic metal halide reflector lamps with a stable color over lifetime and a crisp, sparkling light.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide HID Lamp |
Bulb Shape | PAR30L | Bulb Base | E26 Medium |
Wattage | 70 W | Lumens | 4300 lm |
Color Temperature | 4200 K | Light Color | Neutral |
Color Rendering Index (CRI) | 94 | Beam Angle | 10° |
Center Beam Candle Power | 63000 cd | Voltage Rating | 88 V |
Material | Ceramic | Dimmable | No |
Operating Position | Universal | Diameter | 3.82 in |
Maximum Overall Length | 120.65 mm | UPC | 046677151423 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |