![phicdmrelite70w930par30l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394460067.jpg?preset=medium)
PHILIPS LIGHTING 426544 80W 97V Philips MasterColor CDM-R Elite Metal Halide Lamp, White
Description
Philips MasterColor® Ceramic Metal Halide PAR30L Lamps offer high-efficiency, ceramic metal halide reflector lamps with a stable color over lifetime and a crisp, sparkling light.
Specifications
Brand Name | Philips Lighting | Item Name | Compact High Intensity Discharge Lamp |
Designation | MC CDM-R ELITE 70W/930 E26/24 PAR30L 40D | Bulb Shape | PAR30L |
Bulb Base | E26 Medium | Wattage | 70 W |
Lumens | 4400 lm | Color Temperature | 3000 K |
Average Life | 15000 hr | Light Color | 930 Warm White |
Color Rendering Index (CRI) | 92 | Beam Angle | 40° |
Center Beam Candle Power | 9300 cd | Voltage Rating | 97 V |
Amperage Rating | 0.78 A | Material | Ceramics Discharge Tube |
Mercury Content | 6.6 MG | Operating Position | Universal |
Diameter | 97 mm | Maximum Overall Length | 123 mm |
Application | GENERAL LIGHTING | UPC | 046677426545 |
Packages
1 - UNIT - 1 |