![phibc50mrc16medxenon](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691002.jpg?preset=medium)
PHILIPS LIGHTING 204263 50W Philips Advance Lamps Xenon Light Bulb
Description
Bright White Light. Lasts 2000 hours rated average life. Replacement for Track Lighting
Specifications
Brand Name | Philips Lighting | Item Name | HID Xenon Lamp |
Bulb Shape | MRC16 | Bulb Base | E26 Medium |
Wattage | 50 W | Average Life | 2000 hr |
Light Color | Bright White | Application | For Floodlight |
UPC | 046677204266 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |