
PHILIPS LIGHTING 265611 150W 55V Philips Ceramalux® Instant Restrike High Pressure Sodium Lamp, Clear
Description
Dual arc-tube delivers 40,000 hour rated average life as compared to 24,000 hour rated average life for standards HPS lamps. Ideal for industrial applications, warehouses, post top applications and parking lots.
Specifications
Brand Name | Philips Lighting | Item Name | High Pressure Sodium HID Lamp |
Type | HID Lamps&Specialities | Bulb Overall Shape | Ellipsoid |
Bulb Shape | ED23.5 | Bulb Base | E39 |
Wattage | 150 W | Lumens | 15600 lm |
Color Temperature | 2150 K | Average Life | 24000 hr |
Color Rendering Index (CRI) | 17 | Voltage Rating | 52 V |
ANSI Code | S55 | Bulb Color/Finish | Clear |
Diameter | 74.6252 mm | Height | 3.100 in |
Width | 8.700 in | Maximum Overall Length | 196.85 mm |
Application | General Lighting | UPC | 046677265618 |
Packages
1 - UNIT - 1 |