PHILIPS LIGHTING 147413 150W 65V Philips Ceramalux® High Pressure Sodium Non-Cycling Lamp, Clear
Description
These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.
Specifications
Brand Name | Philips Lighting | Item Name | High Pressure Sodium Lamp |
Bulb Overall Shape | Ellipsoid | Designation | C150S55/ALTO NC HPS 12PK |
Bulb Shape | ED23.5 | Bulb Base | E39 Mogul |
Wattage | 150 W | Lumens | 16000 lm |
Color Temperature | 2100 K | Average Life | 30000 hr |
Color Rendering Index (CRI) | 17 | Voltage Rating | 120/277 V |
Bulb Color/Finish | Clear | Mercury Content | 2.8 MG |
Operating Position | Universal | Diameter | 74.6252 mm |
Maximum Overall Length | 196.85 mm | UPC | 046677147419 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 960 - UNIT = 960 |