![phic150s55dalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696534.jpg?preset=medium)
SIGNIFY 332288 LAMP HID HPS ED23 COATMOG 150W 332288
Description
Philips Ceramalux High Pressure Sodium Non-Cycling Lamps are a better value than standard high pressure sodium lamps, with longer life and reduced maintenance cost.
Specifications
Brand Name | Philips Lighting | Item Name | Sodium HID Lamp |
Type | High Pressure | Bulb Overall Shape | Ellipsoid |
Bulb Shape | ED23.5 | Bulb Base | E39 Mogul Screw |
Wattage | 150 W | Lumens | 15000 lm |
Color Temperature | 2100 K | Color Rendering Index (CRI) | 21 |
Bulb Color/Finish | Clear | Maximum Overall Length | 196.85 mm |
UPC | 046677332280 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |