PHILIPS LIGHTING 368761 150W 95V Philips Ceramalux ALTO® High Intensity Discharge Lamp, Clear
Description
These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.
Specifications
Brand Name | Philips Lighting | Item Name | High Pressure Sodium Lamp |
Type | HID Lamps&Specialities | Bulb Base Group | Screw |
Designation | C150S56/ALTO 12PK | Bulb Shape | ED28 |
Bulb Base | E39 Mogul | Wattage | 150 W |
Lumens | 15500 lm | Color Temperature | 2100 K |
Average Life | 24000 hr | Color Rendering Index (CRI) | 21 |
Voltage Rating | 95 V | Bulb Color/Finish | Clear |
Diameter | 3.5 in | Maximum Overall Length | 227.025 mm |
Application | For General Lighting | UPC | 046677368760 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 720 - UNIT = 720 |