PHILIPS LIGHTING 204123 1000W 235V Philips Ceramalux® Instant Restrike High Pressure Sodium Lamp, Clear
Description
Dual arc-tube delivers 40,000 hour rated average life as compared to 24,000 hour rated average life for standards HPS lamps. Ideal for industrial applications, warehouses, post top applications and parking lots.
Specifications
Brand Name | Philips Lighting | Item Name | Sodium HID Lamp |
Type | Twin Tube | Bulb Overall Shape | Tube, Single-Ended |
Bulb Shape | E25 | Bulb Base | E39 Mogul Screw |
Wattage | 1000 W | Lumens | 135000 lm |
Color Temperature | 2100 K | Average Life | 40000 hr |
Color Rendering Index (CRI) | 21 | Voltage Rating | 235 V |
Bulb Color/Finish | Clear | Maximum Overall Length | 382.6 mm |
Application | For Industrial Applications, Warehouses, Post Top Applications and Parking Lots | UPC | 046677204129 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |