![phic100s54altonc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12911039.jpg?preset=medium)
PHILIPS LIGHTING 147405 100W 110V 2100K Philips Ceramalux® ALTO® Non-Cycling High Pressure Sodium Lamp, Clear
Description
Philips Ceramalux High Pressure Sodium Non-Cycling Lamps are a better value than standard high pressure sodium lamps, with longer life and reduced maintenance cost.
Specifications
Brand Name | Philips Lighting | Item Name | High Pressure Sodium Lamp |
Type | HID Lamps&Specialities | Bulb Overall Shape | Ellipsoid |
Designation | C100S54/ALTO NC HPS 12PK | Bulb Shape | ED23.5 |
Bulb Base | E39 Mogul | Wattage | 100 W |
Lumens | 10000 lm | Color Temperature | 2100 K |
Average Life | 30000 hr | Color Rendering Index (CRI) | 18 |
Voltage Rating | 60 V | Bulb Color/Finish | Clear |
Diameter | 74.6252 mm | Maximum Overall Length | 196.85 mm |
Application | OUTDOOR | UPC | 046677147402 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 960 - UNIT = 960 |