PHILIPS LIGHTING 332270 100W Philips Ceramalux® High Pressure Sodium Lamp, Coated
Description
These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.
Specifications
Brand Name | Philips Lighting | Item Name | High Pressure Sodium Lamp |
Type | HID Lamps&Specialities | Bulb Overall Shape | Ellipsoid |
Designation | C100S54/D ALTO PH 12PK | Bulb Shape | ED23.5 |
Bulb Base | E39 Mogul | Wattage | 100 W |
Lumens | 9300 lm | Color Temperature | 2100 K |
Average Life | 30000 hr | Color Rendering Index (CRI) | 21 |
Voltage Rating | 55 V | ANSI Code | S54 |
Bulb Color/Finish | Coated/Frosted | Diameter | 74.6252 mm |
Maximum Overall Length | 196.85 mm | Application | GENERAL LIGHTING |
UPC | 046677332273 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 672 - UNIT = 672 |