PHILIPS LIGHTING 147421 250W 100V Philips ALTO® Ceramalux High Pressure Sodium Non-Cycling Lamp, Clear
Description
Philips Ceramalux High Pressure Sodium Non-Cycling Lamps are a better value than standard high pressure sodium lamps, with longer life and reduced maintenance cost.
Specifications
Brand Name | Philips Lighting | Item Name | High Pressure Sodium Lamp |
Type | High Pressure Sodium | Bulb Overall Shape | Single-Ended Tube |
Designation | C250S50/ALTO NC HPS 12PK | Bulb Shape | ED18 |
Bulb Base | E39 Mogul | Wattage | 250 W |
Lumens | 28500 lm | Color Temperature | 2000 K |
Color Rendering Index (CRI) | 25 | Bulb Color/Finish | Clear |
Diameter | 57.15 mm | Maximum Overall Length | 247.65 mm |
UPC | 046677147426 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 432 - UNIT = 432 |