![phic400s51c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11694843.jpg?preset=medium)
SIGNIFY 306522 LAMP HID HPS ED18 COMFMOG 400W 306522
Description
Ceramalux™ High Pressure Sodium. Passes EPA’s TCLP* test for non-hazardous waste. Comfort HPS: For improved color rendering. RetroLux HPS: Replace Mercury Vapor with energy efficient HPS; operates on mercury vapor ballast. Instant Restrike HPS: Dual arc-tube offers 40,000 hours rated life. Extra arc-tube provides light instantly after momentary power interruption.
Specifications
Brand Name | Philips Lighting | Item Name | Sodium HID Lamp |
Type | High Pressure, Twin Tube | Bulb Overall Shape | Tube, Single-Ended |
Bulb Shape | ED18 | Bulb Base | E39 Mogul Screw |
Wattage | 400 W | Lumens | 37500 lm |
Color Temperature | 2200 K | Color Rendering Index (CRI) | 65 |
Bulb Color/Finish | Clear | Maximum Overall Length | 228.6 mm |
UPC | 046677306526 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |