50W High Intensity Discharge High Pressure Sodium Lamp, Coated
Description
Ceramalux® Comfort High Pressure Sodium Lamps. Improved color rendition of 65 CRI. High efficacy. Warm white color appearance. Operates on standard HPS ballasts.
Specifications
Brand Name | Philips Lighting | Sub Brand | Ceramalux |
Item Name | Sodium HID Lamp | Type | High Pressure |
Bulb Base Group | Screw | Bulb Overall Shape | Elliptical |
Designation | C50S68/D/MPH-12PK | Bulb Shape | ED17 |
Bulb Base | E26 Medium | Wattage | 50 W |
Lumens | 3700 lm | Color Temperature | 2100 K |
Average Life | 24000 hr | Color Rendering Index (CRI) | 21 |
Voltage Rating | 49 VAC | ANSI Code | S68 |
Material | Soft Glass | Bulb Color/Finish | Coated |
Mercury Content | 17.7 mg | Operating Position | Universal |
Diameter | 2.167 in | Maximum Overall Length | 5.438 in |
Application | For Roadways, Warehouses, Security Lighting, Industrial Applications | UPC | 046677303372 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |