PHILIPS LIGHTING 409805 52V 50W Philips Ceramalux® BD17 Non-ALTO High Intensity Discharge Lamp, Clear
Description
Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.
Specifications
Brand Name | Philips Lighting | Item Name | High Pressure Sodium Lamp |
Type | HID Lamps&Specialities | Bulb Overall Shape | Ellipsoid |
Designation | C50S68/M 12PK | Bulb Shape | BD17 |
Bulb Base | E26 Medium | Wattage | 50 W |
Lumens | 4000 lm | Color Temperature | 2100 K |
Average Life | 24000 hr | Color Rendering Index (CRI) | 21 |
Voltage Rating | 49 V | Bulb Color/Finish | Clear |
Diameter | 53.975 mm | Maximum Overall Length | 138.125 mm |
Application | GENERAL LIGHTING | UPC | 046677409807 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 864 - UNIT = 864 |