70W 60V Philips Ceramalux BD17 ALTO Non-Cycling Lamp, Clear
Description
Philips Ceramalux High Pressure Sodium Non-Cycling Lamps are a better value than standard high pressure sodium lamps, with longer life and reduced maintenance cost. Ceramalux S62 70W Mog ED23 1/2 ALTO NC. Base: Mogul [Mogul] - Base Information: Brass [Brass Base] - Bulb: ED23 1/2 - Bulb Material: Hard Glass - Bulb Finish: Clear - Operating Position: Universal [Any or Universal (U)] - Main Application: Street Lighting - Color Rendering Index: 14 Ra8 - Design Mean Lumens: 5670 Lm - Watts: 70 W - Lamp Voltage: 60 V - Lamp Current: 1.45 A - Ignition Time: 5 (max) s - Mercury (Hg) Content: 1.5 (max) mg.
Specifications
Brand Name | Philips Lighting | Item Name | High Pressure Sodium Lamp |
Bulb Overall Shape | Ellipsoid | Designation | C70S62/ALTO NC HPS 12PK |
Bulb Shape | ED23.5 | Bulb Base | E39 Mogul |
Wattage | 70 W | Lumens | 6300 lm |
Color Temperature | 2150 K | Average Life | 24000 hr |
Color Rendering Index (CRI) | 14 | Voltage Rating | 225 V |
ANSI Code | S62 | Bulb Color/Finish | Clear |
Diameter | 74.6252 mm | Maximum Overall Length | 196.85 mm |
Application | GENERAL LIGHTING | UPC | 046677426651 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 960 - UNIT = 960 |