70W 52V Philips Ceramalux® BD17 Non-ALTO High Intensity Discharge Lamp, Coated
Description
Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.
Specifications
Brand Name | Philips Lighting | Item Name | Sodium HID Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | BD17 |
Bulb Base | E26 Medium | Wattage | 70 W |
Lumens | 6100 lm | Color Temperature | 2100 K |
Color Rendering Index (CRI) | 21 | Voltage Rating | 52 V |
Bulb Color/Finish | Coated/Frosted | Maximum Overall Length | 138.125 mm |
Application | For Industrial Applications, Warehouses, Post Top Applications and Parking Lots | UPC | 046677332143 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |