![phic70s62dalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141863444.jpg?preset=medium)
70W 52V Philips Ceramalux ALTO High Pressure Sodium Light Bulb, Coated
Description
These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | High Pressure Sodium Lamp | Type | HID Lamps&Specialities |
Bulb Overall Shape | Ellipsoid | Designation | C70S62/D ALTO PH 12PK |
Bulb Shape | ED23.5 | Bulb Base | E39 Mogul |
Wattage | 70 W | Lumens | 6800 lm |
Color Temperature | 2100 K | Average Life | 24000 hr |
Color Rendering Index (CRI) | 21 | Voltage Rating | 52 V |
Bulb Color/Finish | E-Coat | Diameter | 2.938 in |
Maximum Overall Length | 196.85 mm | Application | GENERAL LIGHTING |
UPC | 046677332259 |
Packages
1 - UNIT - 1 | 12 - UNIT = (12) | 672 - UNIT = 672 |