![phison100we39ed75clslv12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394460083.jpg?preset=medium)
SIGNIFY 467241 2100K 8460LM Ceramalux ALTO E39 Base High Intensity Discharge Lamp, Clear
Description
These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.
Specifications
Brand Name | Philips Lighting | Sub Brand | Ceramalux ALTO |
Item Name | High Pressure Sodium Lamp | Bulb Base Group | Single Contact Mogul Screw |
Designation | C100S55/ALTO 12PK | Bulb Shape | ED23.5 |
Bulb Base | E39 Mogul Screw | Wattage | 100 W |
Lumens | 9400 lm Initial, 8460 lm Mean | Color Temperature | 2100 K |
Average Life | 24000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 21 | Voltage Rating | 45 - 62 V |
Amperage Rating | 2.1 A | ANSI Code | S54 |
Material | Hard Glass, Brass Base | Bulb Color/Finish | Clear |
Mercury Content | 22.1 mg | Temperature Rating | 400 °C |
Operating Position | Universal | Maximum Overall Length | 7-3/4 in |
Application | For Roadway, Warehouse and Security Lighting in Industrial and Outdoor Applications | UPC | 046677467241 |
Packages
12 - UNIT - (12) |