![phison250we39ed58clslv12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394460085.jpg?preset=medium)
SIGNIFY 467217 250W E39 Mogul Base Ceramalux ALTO High Intensity Discharge Lamp, Clear
Description
These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.
Specifications
Brand Name | Philips Lighting | Sub Brand | Ceramalux ALTO |
Item Name | High Pressure Sodium Lamp | Designation | SON 250W E39 ED58 CL SL/12 |
Bulb Shape | ED58 | Bulb Base | E39 Single Contact Mogul Screw |
Wattage | 250 W | Lumens | 24300 lm |
Color Temperature | 2100 K | Average Life | 24000 hr |
Color Rendering Index (CRI) | 26 | Voltage Rating | 95 V |
Amperage Rating | 3.0 A | ANSI Code | S50 |
Material | Hard Glass | Bulb Color/Finish | Clear |
Mercury Content | 23.5 mg | Temperature Rating | 400 °C Bulb, 210 °C Base |
Operating Position | Universal | Maximum Overall Length | 9-3/4 in |
Application | For General and Street Lighting | UPC | 046677467210 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |